2H/1C Programmable Thermostat
2H/1C Programmable Thermostat
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounts on wall or junction box
Specifications
- AMP:
- 1, 1.5
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Depth:
- 1-1/10 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-2/5 in
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Temperature Range:
- 32 to 105 Deg F (0 to 41 Deg C)
- Touch Screen:
- No
- UPC:
- 689076824668
- Volts:
- 18/30V
- Width:
- 4-7/10 in