This product requires certification to purchase.

2H/1C Programmable Thermostat

Pro1 IAQ

2H/1C Programmable Thermostat

  • Fast #
  • Part #DIVT725
  • Item #10371424
  • Manufacturer Part #T725
4.7 out of 5 Customer Rating
Brand image
Pro1 IAQ

2H/1C Programmable Thermostat

  • Fast #
  • Part #DIVT725
  • Item #10371424
  • Manufacturer Part #T725
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two heat/one cool heat pump, one heat/one cool conventional
  • Heat pump/conventional
  • 7 days, 5/1/1 or non-programmable
  • Requires Certification

Specifications

Battery Size:
AA
Battery Type:
Alkaline
Depth:
5-1/4 in
Display Type:
LCD
Height:
1-3/4 in
Maximum Temperature:
105
Minimum Temperature:
32
Power Source:
Battery
Programmability:
Programmable
Stages:
2H/1C
Temperature Range:
30 to 105 Deg F
Touch Screen:
Yes
Type:
PT725
UPC:
095247201525
Volts:
24V
Width:
5-1/4 in