This product requires certification to purchase.

2H/2C and 4H/2C Stage Programmable Thermostat in White

Pro1 IAQ

2H/2C and 4H/2C Stage Programmable Thermostat in White

  • Fast #
  • Part #DIVT755WHO
  • Item #10257409
  • Manufacturer Part #T755WHO
4.3 out of 5 Customer Rating
Brand image
Pro1 IAQ

2H/2C and 4H/2C Stage Programmable Thermostat in White

  • Fast #
  • Part #DIVT755WHO
  • Item #10257409
  • Manufacturer Part #T755WHO
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Universal subbase
  • Simple private label badge system
  • Set point limits
  • Electric or gas con gurable
  • Mounts on wall or junction box
  • Auto-changeover
  • Requires Certification
Dimensions & Measurements
Height
4-2/5 in
Width
4-7/10 in
Characteristics & Features
Auto Switching Heat
Yes
Battery Size
AA
Battery Type
Alkaline
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Programmability
Programmable
Electrical & Operational Information
AMP
1, 1.5
Power Source
Battery, Electric
Stages
2H/2C, 4H/2C
Temperature Range
32 to 105 Deg F
Volts
18/30V
Warranty & Product Information
Application
Residential
Type
RT755WHO
UPC
095247201617