2H/2C, 5H/2C Programmable Thermostat
2H/2C, 5H/2C Programmable Thermostat
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- 7 Day or Non-programmable
- Auto Changeover
- Easy menu driven programming
- Intuitive wake, leave, return, sleep programming icons
- 8 sq. inch display
- Blue backlight
- Glow in the dark light button
- Programmable fan
- Electric or Gas configurable
- Room temperature calibration adjustment
Specifications
- AMP:
- 1, 1.5
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- Depth:
- 1-1/10
- Energy Star Compliant:
- No
- Height:
- 4-2/5
- Maximum Temperature:
- 95
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C, 5H/2C
- Temperature Range:
- 32 to 105 Deg F (0 to 41 Deg C)
- Touch Screen:
- No
- UPC:
- 095247201662
- Volts:
- 24V
- Width:
- 4-7/10
- Wireless Communication:
- Wi-Fi