This product requires certification to purchase.

3H/2C, 2H/2C Programmable Thermostat

Pro1 IAQ

3H/2C, 2H/2C Programmable Thermostat

  • Fast #
  • Part #DIVT755S
  • Item #7523248
  • Manufacturer Part #T755S
4.8 out of 5 Customer Rating
Brand image
Pro1 IAQ

3H/2C, 2H/2C Programmable Thermostat

  • Fast #
  • Part #DIVT755S
  • Item #7523248
  • Manufacturer Part #T755S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Programmable Thermostat
  • Requires Certification
Dimensions & Measurements
Depth
4/5 in
Height
4-2/5 in
Width
4-7/10 in
Characteristics & Features
Auto Switching Heat
No
Battery Size
AA
Battery Type
Alkaline
Color Finish Name
White
Programmability
Programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
AMP
1, 1.5
Power Source
Battery, Hardwired
Stages
3H/2C, 2H/2C
Temperature Range
32 to 105 Deg F (0 to 41 Deg C)
Volts
18/30V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
UPC
095247201600