This product requires certification to purchase.

Non-programmable Thermostat

Pro1 IAQ

Non-programmable Thermostat

  • Fast #
  • Part #RTS65
  • Item #3032886
  • Manufacturer Part #TS-65
3.7 out of 5 Customer Rating
Brand image
Pro1 IAQ

Non-programmable Thermostat

  • Fast #
  • Part #RTS65
  • Item #3032886
  • Manufacturer Part #TS-65
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low cost, non-adjustable, temporary construction thermostat preset to a given temperature
  • Reduces fuel bills during construction process
  • Not affected by heat, moisture, paint and drywall dust
  • Mercury free and rated 24VAC, 1A
  • Requires Certification

Documents


Specifications

AMP:
1
Application:
Residential
Auto Switching Heat:
No
Energy Star Compliant:
No
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
Up to 65 Deg F
Touch Screen:
No
UPC:
662766300703
Volts:
24V