This product requires certification to purchase.

Wireless Damper Module for Z2K955WDA Universal Zone Control Kit

Pro1 IAQ

Wireless Damper Module for Z2K955WDA Universal Zone Control Kit

  • Fast #
  • Part #DIVZ260W
  • Item #7523062
  • Manufacturer Part #Z260W
4.2 out of 5 Customer Rating
Brand image
Pro1 IAQ

Wireless Damper Module for Z2K955WDA Universal Zone Control Kit

  • Fast #
  • Part #DIVZ260W
  • Item #7523062
  • Manufacturer Part #Z260W
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Depth:
1
Diameter:
4-11/32
Product Type:
Wireless Damper Module
Temperature Range:
-32 to 122 Deg F
Volts:
24V