1-47/100 in. EPDM Pipe Penetration Seal
1-47/100 in. EPDM Pipe Penetration Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to provide a gas and water-tight seal
Documents
Specifications
- Application:
- Direct Burial, Water
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 1-47/100
- Material:
- Rubber, Plastic, Steel Zinc Dichromate
- Material Type:
- EPDM
- Product Type:
- Pipe Penetration Seal