This product requires certification to purchase.

12 in. Single Sphere Expansion Joint

Proco Products

12 in. Single Sphere Expansion Joint

  • Fast #
  • Part #P240AVEE12X
  • Item #4159850
  • Manufacturer Part #120X0840AVE
5 out of 5 Customer Rating
Brand image
Proco Products

12 in. Single Sphere Expansion Joint

  • Fast #
  • Part #P240AVEE12X
  • Item #4159850
  • Manufacturer Part #120X0840AVE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Absorption of directional movement
  • Easy installation with rotating metallic flanges
  • Absorption of vibration, noise and shock
  • Wide range of service and lighter weight
  • Easy material identification
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1123
End Connection 1:
ID Tube
End Connections:
ID Tube
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Length:
8 in
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes