This product requires certification to purchase.

91/100 in. EPDM Pipe Penetration Seal

Proco Products

91/100 in. EPDM Pipe Penetration Seal

  • Fast #
  • Part #PPS275E
  • Item #1915182
  • Manufacturer Part #PS275E
3.4 out of 5 Customer Rating
Brand image
Proco Products

91/100 in. EPDM Pipe Penetration Seal

  • Fast #
  • Part #PPS275E
  • Item #1915182
  • Manufacturer Part #PS275E
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to provide a gas and water-tight seal
  • Requires Certification

Documents


Specifications

Application:
Direct Burial, Water
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
91/100 in
Material:
Rubber, Plastic, Steel Zinc Dichromate
Material Type:
EPDM
Product Type:
Pipe Penetration Seal