3/4 in. Rubber Socket Weld Duckbill Valve
Pro-Flex™ Style 730M 3/4 in. Rubber Socket Weld Duckbill Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proco 730-M molded rubber check valves slip over the OD of standard pipe and are secured using 316SS worm gear clamps
- The 730-M is an excellent choice for preventing backflow at the tip end of air or water discharge piping
- Designed for raw sewage and other viscous materials
- Unique design to prevent backflow
- NSF 61 standard construction
- Ultra-quiet operation, with no water hammer
- All-rubber construction to resist abrasive slurries
- Rated for 5 inlet psi and 5 psi back pressure
- Will not warp or freeze
- Negligible maintenance and energy costs
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- Pro-Flex™ Style 730M
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 1-22/25 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -50
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 5 psi
- Valve Body Material:
- Rubber
- Valve Body Style:
- Socket Weld
- Valve Size:
- 3/4 in
- Valve Type:
- Duckbill Valve
- Weight:
- 0.1 lb