10 x 8 in. Flange 225 psi EPDM Flexible Coupling
Style 240 10 x 8 in. Flange 225 psi EPDM Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy installation with rotating metallic flanges
- Absorption of vibration, noise and shock
- Absorption of directional movement
- Easy material identification
- Wide range of service and lighter weight
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM F-1123
- Clean Bagged:
- No
- Collection:
- Style 240
- Depth:
- 30-1/4 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Length:
- 8 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 145
- Temperature Range:
- -50 to 250 Deg F
- Temperature Rating:
- 250
- UL Listed:
- No