This product requires certification to purchase.

5 x 6 in. Expansion Joint EPDM Single Sphere Coupling

Proco Products

Style 240 5 x 6 in. Expansion Joint EPDM Single Sphere Coupling

  • Fast #
  • Part #P240AVEESU
  • Item #4159855
  • Manufacturer Part #050X0640AVE
4.4 out of 5 Customer Rating
Brand image
Proco Products

Style 240 5 x 6 in. Expansion Joint EPDM Single Sphere Coupling

  • Fast #
  • Part #P240AVEESU
  • Item #4159855
  • Manufacturer Part #050X0640AVE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Style 240
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
6 in
Fitting Sizes:
5 in x 6 in
Fitting Type:
Reducing
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No