32 oz. Multi-Purpose Stain Remover RTU with SprayerX
Professional™ 32 oz. Multi-Purpose Stain Remover RTU with SprayerX
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Effective on a wide variety of tough stains
Documents
Specifications
- Capacity:
- 32 oz
- Collection:
- Professional™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Amber
- Depth:
- 12-99/100 in
- Height:
- 10-8/25 in
- Size:
- 32 oz
- Width:
- 12-1/100 in