Fiber and Straw Erosion Control Material
HydroStraw® HE Plus Fiber and Straw Erosion Control Material
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fiber with tackifier
- Reduces guar gum break down by heavy rain fall events
- Guar gum pre-mix eliminates the "fish-eyes" that can form within field mixing making the tackifier more effective
- Protection for difficult sites & conditions
- Erosion control prevention product
- Contains 4% guar (80lbs per 2000/lbs of mulch)
- Load more spray more - use less water
Documents
Specifications
- ASTM:
- ASTM D-5338, ASTM D-6866, ASTM D-7322, ASTM D-7367, ASTM D-8082, ASTM D-8202, ASTM D-8298
- Collection:
- HydroStraw® HE Plus
- Material:
- Fiber, Straw
- Material Type:
- Wheat
- Weight:
- 50 lb