This product requires certification to purchase.

Plastic Erosion Control Material

Profile Products

Plastic Erosion Control Material

  • Fast #
  • Part #PLFPST
  • Item #10172161
  • Manufacturer Part #LFPST
4.4 out of 5 Customer Rating
Brand image
Profile Products

Plastic Erosion Control Material

  • Fast #
  • Part #PLFPST
  • Item #10172161
  • Manufacturer Part #LFPST
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Firmly anchors straw to the ground with patented cellulose with biopolymers, crimped fibers and porous ceramics
  • Saves you time and water with up to 40% higher loading and no field mixing required
  • Provides excellent performance in high wind situations
  • Doubles your coverage with up to 4 acres from a single 3,000-gallon (11,356 L) tank
  • Delivers an environmentally safe alternative to asphalt emulsion binders
  • Requires Certification

Documents


Specifications

Material:
Plastic
Material Type:
Cellulose
Weight:
50 lb