This product requires certification to purchase.

4-1/2 x 22 in. Erosion Control Material

Profile Products

ProPlus™ 4-1/2 x 22 in. Erosion Control Material

  • Fast #
  • Part #PLF25TACK3
  • Item #7806777
  • Manufacturer Part #LF25TACK3
3.9 out of 5 Customer Rating
Brand image
Profile Products

ProPlus™ 4-1/2 x 22 in. Erosion Control Material

  • Fast #
  • Part #PLF25TACK3
  • Item #7806777
  • Manufacturer Part #LF25TACK3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Multi-dimensional tack requires no cure time and contains marker dye, flocculent and hydrocolloid polymers
  • Binds straw/hay, hydraulic mulches and can control dust on soils
  • Slickifier increases the shooting distance of the hydraulic mulch slurry
  • Improves water-holding capacity of mulches and marker dye enhances visual metering
  • Requires Certification

Documents


Specifications

Collection:
ProPlus™
Height:
16
Length:
22
Width:
4-1/2