3 x 1-1/2 in. Cast Iron x Copper Flexible Coupling
Proflex® 3 x 1-1/2 in. Cast Iron x Copper Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- THE PREFERRED ABOVE GROUND PIPE CONNECTOR: Fernco Proflex Couplings are the premier choice for above-ground applications, offering unmatched strength, flexibility, and performance when connecting a wide range of pipe materials
- SUPERIOR SHEAR FORCE RESISTANCE: The stainless steel shield and clamp design help resist heavy shear forces, ensuring a rigid, long-lasting connection that withstands shifting, vibration, and pressure changes
- VERSATILE COMPATIBILITY: Proflex is a transition coupling that provide seamless, reliable connections across a spectrum of sizes and materials.
- DURABLE CONSTRUCTION: Made with a .012" thick stainless steel shield and 301 stainless steel clamp bands, Proflex couplings provide long-term corrosion resistance and structural integrity
- CAST IRON TO COPPER TRANSITION: The 3001 Series is specifically engineered to connect cast iron piping to copper, making it ideal for renovations, new-construction, or system conversions where these two materials meet.
- 3001-315: Connects 3" cast iron to 1.5" copper or 1.25" plastic
- CODE COMPLIANT & EASY TO INSTALL: Complies with ASTM C1460, ASTM C564, and CSA B602. Installs quickly with a screwdriver, nut driver, or torque wrench-no special tools required. Designed for non-pressure, gravity flow applications
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- AWWA:
- No
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Reducing
- Height:
- 2-13/100
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578008861
- Width:
- 4-8/25