This product requires certification to purchase.

1/2 in. CSST 304 Stainless Steel Flexible Gas Pipe Underground System Fitting

Proflex CSST

1/2 in. CSST 304 Stainless Steel Flexible Gas Pipe Underground System Fitting

  • Fast #
  • Part #PPFAP1210
  • Item #10263818
  • Manufacturer Part #PFAP-1210
5 out of 5 Customer Rating
Brand image
Proflex CSST

1/2 in. CSST 304 Stainless Steel Flexible Gas Pipe Underground System Fitting

  • Fast #
  • Part #PPFAP1210
  • Item #10263818
  • Manufacturer Part #PFAP-1210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CSST
End Connections
CSST
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Rubber, Stainless Steel
Material Type
304 SS, Silicon