3/4 in. x 225 ft. 304 Stainless Steel Tubing in Black
FlakJacket™ 3/4 in. x 225 ft. 304 Stainless Steel Tubing in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- CSA Certified:
- CSA 6.26, CSA B149.1
- Collection:
- FlakJacket™
- Color Finish Name:
- Black
- IAPMO Listed:
- Yes
- Length:
- 225
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, Polyethylene
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 40 psi
- Wall Thickness:
- 0.012 in