This product requires certification to purchase.

1-1/4 in. IPS X 1-1/4 in. MPT GAS RSR ANDLS

Proflex CSST

PERSR Series 1-1/4 in. IPS X 1-1/4 in. MPT GAS RSR ANDLS

  • Fast #
  • Part #PPERSR0114
  • Item #9882029
  • Manufacturer Part #PERSR0114
5 out of 5 Customer Rating
Brand image
Proflex CSST

PERSR Series 1-1/4 in. IPS X 1-1/4 in. MPT GAS RSR ANDLS

  • Fast #
  • Part #PPERSR0114
  • Item #9882029
  • Manufacturer Part #PERSR0114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-117, ASTM D-2513, ASTM F-1973
Coating:
Epoxy
Collection:
PERSR Series
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Riser
Fuel Type:
Propane, Natural Gas
Length:
36 in
Material:
Steel
PipeTubing Size:
1-1/4 in
Type:
PPERSR0114