1 x 36 in. MPT Schedule 40 and 80 Plastic and Steel Flexible Gas Pipe Underground System Fitting
Pro-Poly™ 1 x 36 in. MPT Schedule 40 and 80 Plastic and Steel Flexible Gas Pipe Underground System Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53, ASTM B-117, ASTM D-2513, ASTM F-1973, ASTM G-14, ASTM G-8
- Coating:
- Epoxy
- Collection:
- Pro-Poly™
- End Connection 1:
- Threaded
- End Connection 2:
- MPT
- End Connections:
- Threaded x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Fuel Type:
- Natural Gas, Propane
- Length:
- 36 in
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Schedule Class:
- 40;80