0.35 gpm Insert
0.35 gpm Insert
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Insert
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889362365
- WaterSense Labeled:
- No