1/2 in. Brass Tee
1/2 in. Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Brass construction
- Chrome plated
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889243152