1/2 in. Nominal Copper No Kink Hose Bibb
This product has been replaced by
Manufacturer Part #PF104DBFPC
1/2 in. Nominal Copper No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 2520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits inside SCH 40 DWV pipe
- Snap-in strainer only
- Stainless steel construction
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- No Kink:
- No
- UL Listed:
- No
- UPC:
- 781889076347
- Valve Body Material:
- Copper
- Valve Size:
- 1/2 in