1/2 x 3/8 in. Solvent Weld x Compression Angle Supply Stop Valve in Rough Brass
1/2 x 3/8 in. Solvent Weld x Compression Angle Supply Stop Valve in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Brass angle stop valve with multi-turn knob handle
- 1/2 in. x 3/8 in. CPVC x compression end connections
- Machined in one piece from extruded brass bar stock
- CUPC approved
- Operating pressure 125 psi maximum
- Operating temperature 40 to 160° F
- ASME A112.18.1
- NSF 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1-05, CSA 61-2019
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Compression
- End Connections:
- Solvent Weld x Compression
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- UPC:
- 781889250013
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve