1/3 HP 120V ABS Cast Iron Vertical Automatic Sump Pump
1/3 HP 120V ABS Cast Iron Vertical Automatic Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- General water transfer, fountains and ponds, farm use, basement drainage
- Includes installed plastic pump base, check valve and discharge pipe
- For typical residential and commercial applications
- Amps: 7.6
- Glass reinforced nylon impeller
- Flow Rate: 60 gpm
- Vertical automatic float switch
- 1/3 hp permanent split capacitor motor
- Material: Cast Iron
- Discharge: 1-1/2"
Specifications
- AMP:
- 7.6
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 60 gpm
- Horsepower:
- 1/3 hp
- Material:
- Cast Iron
- Maximum Feet of Head:
- 60
- Power Source:
- Electric
- Pump Application -:
- Sump
- Volts:
- 120V
- WaterSense Labeled:
- No