This product requires certification to purchase.

1/8 in. OD Compression x Brass Nut

PROFLO®

1/8 in. OD Compression x Brass Nut

  • Fast #
  • Part #PFCNAN
  • Item #5050921
  • Manufacturer Part #B612
4.9 out of 5 Customer Rating
Brand image
PROFLO®

1/8 in. OD Compression x Brass Nut

  • Fast #
  • Part #PFCNAN
  • Item #5050921
  • Manufacturer Part #B612
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Use to connect compression fittings
  • Not recommended for steel tubing
  • Max Temperature: 250°F
  • Requires Certification

Documents


Specifications

Clean Bagged:
Yes
End Connection 1:
OD Compression
End Connections:
OD Compression
Fits Pipe Size:
1/8 in
Fitting Type:
Straight
Material:
Brass
Maximum Temperature:
250
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889286029