This product requires certification to purchase.

1-1/2 in. Copper Press x MPT Brass Adapter

PROFLO®

1-1/2 in. Copper Press x MPT Brass Adapter

  • Fast #
  • Part #PFXPPMAJ
  • Item #10240739
  • Manufacturer Part #FEI75812
5 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 in. Copper Press x MPT Brass Adapter

  • Fast #
  • Part #PFXPPMAJ
  • Item #10240739
  • Manufacturer Part #FEI75812
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Approved for residential and commercial applications including potable water and heating/cooling.
  • Available in sizes 1/2" - 2" including couplings, elbows, tees, adapters, reducers, caps and unions
  • Leak detection to easily identify uncrimped or improperly crimped connections
  • Factory installed and lubricated EPDM O-rings.
  • Standard operating pressure 300 psi MAX.
  • Compatible with most major pressing tools and jaws available in the market.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2022, ANSI 372-2020
CSA Certified:
No
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61-2022, NSF 372-2020
Origin:
Global
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
0 to 250 Deg F
UL Listed:
No
UPC:
781889970065
Weight:
0.58 lb