1-1/2 x 1-1/2 in. Cast Brass Sink Trap in Rough Brass
1-1/2 x 1-1/2 in. Cast Brass Sink Trap in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fitting 1-1/2 in x 1-1/2 in
- Low Seal Trap
- With cleanout
Specifications
- Cleanout:
- Yes
- Color Finish Name:
- Unfinished
- Connection Type:
- IPS
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Gauge (metal):
- 11 ga
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Length:
- 6-3/10 in
- Pressure - Maximum:
- 5 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in
- Type:
- PFPTB515
- UPC:
- 781889841600
- Width:
- 2 in