This product requires certification to purchase.

1-1/4 in Push Lavatory Drain in Oil Rubbed Bronze

PROFLO®

1-1/4 in Push Lavatory Drain in Oil Rubbed Bronze

  • Fast #
  • Part #PF334ORB
  • Item #11628279
  • Manufacturer Part #PF334ORB
3.1 out of 5 Customer Rating
Brand image
PROFLO®

1-1/4 in Push Lavatory Drain in Oil Rubbed Bronze

  • Fast #
  • Part #PF334ORB
  • Item #11628279
  • Manufacturer Part #PF334ORB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Push activated lavatory drain w/overflow
  • With plastic drain
  • cUPC/IAPMO listed
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Body Material:
Plastic
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242004911