1-1/4 x 7 in. Wall Bend Tube
1-1/4 x 7 in. Wall Bend Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from 22 gauge brass
- Fitting Size(s): 1-1/4 in
- End Connection Type: Flanged
- Length: 7 in
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889290538