This product requires certification to purchase.

1-1/2 in. Brass FNPT x FIP Foot Valve

PROFLO®

1-1/2 in. Brass FNPT x FIP Foot Valve

  • Fast #
  • Part #PFXBFVJ
  • Item #4535349
  • Manufacturer Part #PFXBFVJ
4 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 in. Brass FNPT x FIP Foot Valve

  • Fast #
  • Part #PFXBFVJ
  • Item #4535349
  • Manufacturer Part #PFXBFVJ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SV connection
  • Includes raised head brass plug
  • Cast iron construction
  • Not for use at or below ground level
  • Max Pressure: 200 psi
  • NSF 372
  • ANSI 372;ANSI B1.20.1
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI 61
End Connection 1:
FNPT
End Connection 2:
FIPS
End Connections:
FNPT x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/50
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
781889246788
Valve Body Material:
Brass
Valve Size:
1-1/2 in
Valve Type:
Foot Valve
Width:
2-9/100