1-1/2 in. Cast Brass Sink Trap
1-1/2 in. Cast Brass Sink Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Gauge brass P-trap
- Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
- Rough-In Measurement: 4-1/4 in.
- Overall Height: 5-3/8 in.
- IAPMO approved
- This PROFLO product carries a 1-year limited warranty
Specifications
- Cleanout:
- No
- Color Finish Name:
- Chrome
- Height:
- 5-3/8
- IAPMO Listed:
- Yes
- Length:
- 4-1/4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2
- UPC:
- 781889135006