1-1/2 x 13 in. Slip Joint x Direct Connect Waste Disposer
1-1/2 x 13 in. Slip Joint x Direct Connect Waste Disposer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Slip joint adapter
- Does not include P-trap
- Polypropylene construction
- Includes TPR washer
- Length: 13"
- Fits Pipe Size: 1-1/2"
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- ASTM:
- ASTM F-409 2017
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Height:
- 12-5/8
- IAPMO Listed:
- Yes
- Length:
- 13
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Waste Disposer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889214503