This product requires certification to purchase.

1-1/2 x 6 in. 18 Gauge Interlocking Stud Guard

PROFLO®

1-1/2 x 6 in. 18 Gauge Interlocking Stud Guard

  • Fast #
  • Part #PF92218JU
  • Item #998870
  • Manufacturer Part #PF92218JU
5 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 x 6 in. 18 Gauge Interlocking Stud Guard

  • Fast #
  • Part #PF92218JU
  • Item #998870
  • Manufacturer Part #PF92218JU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 12000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized steel construction
  • Size: 6" x 1 1/2"
  • Interlocking style
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
18 ga
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889076248
Width:
1-1/2 in