This product requires certification to purchase.

1-1/4 in. P-trap with Hi Box Flange in Oil Rubbed Bronze

PROFLO®

1-1/4 in. P-trap with Hi Box Flange in Oil Rubbed Bronze

  • Fast #
  • Part #PF362ORB
  • Item #7936153
  • Manufacturer Part #PF362ORB
4.1 out of 5 Customer Rating
Brand image
PROFLO®

1-1/4 in. P-trap with Hi Box Flange in Oil Rubbed Bronze

  • Fast #
  • Part #PF362ORB
  • Item #7936153
  • Manufacturer Part #PF362ORB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 17 gauge brass P-trap
  • Connections: 1-1/4 in. x 1-1/4 in. slip joint tubular
  • High box flange included
  • Rough-in measurement: 11-3/8 in
  • Overall height: 4-7/8 in
  • CUPC approved
  • This PROFLO product carries a 1-year limited warranty
  • Brass construction
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2-20
Cleanout:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
4-7/8 in
IAPMO Listed:
No
Length:
8-1/4 in
NSF Certified:
No
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
781889371886