1 in. Plastic Solvent Weld Spring Check Valve
1 in. Plastic Solvent Weld Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- End Connection: Solvent weld
- Spring loaded
- PVC with EPDM seals and stainless steel spring
- Operating pressure: 100 psi
- Min flow: 2 psi
- Working non-shock pressure: 150 psi @ 73 Deg F
- Media temperature range: 32 Deg F – 140 Deg F
- Not for use on compressed air or gases
- Not for use with hot water systems
Documents
Specifications
- ANSI:
- ANSI 14-2016
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 5-7/25
- Material:
- Plastic
- Material Type:
- UPVC
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 100, 150
- Pressure - Maximum:
- 225 psi
- UL Listed:
- No
- UPC:
- 781889386019
- Valve Body Material:
- PVC
- Valve Body Style:
- Spring
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve