This product requires certification to purchase.

1 in. Steel Galvanized Pipe Strap

PROFLO®

1 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #PF610G
  • Item #760309
  • Manufacturer Part #6101
4.4 out of 5 Customer Rating
Brand image
PROFLO®

1 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #PF610G
  • Item #760309
  • Manufacturer Part #6101
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    45  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Galvanized steel construction
  • 1 hole design
  • Iron pipe size
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Fits Pipe Size:
1 in
Material:
Steel
Product Type:
Pipe Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889075906