1 x 2 in. Brass Nipple in Polished Chrome
1 x 2 in. Brass Nipple in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction
- Chrome plated
- ASME B1.20.1
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 1
- Fitting Size 2:
- 2
- Fitting Sizes:
- 1 in x 2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889242445