This product requires certification to purchase.

1 x 6 in. Copper Clad 10 ga Wire Hook

PROFLO®

1 x 6 in. Copper Clad 10 ga Wire Hook

  • Fast #
  • Part #PF200CGU10
  • Item #760335
  • Manufacturer Part #200C16
3.3 out of 5 Customer Rating
Brand image
PROFLO®

1 x 6 in. Copper Clad 10 ga Wire Hook

  • Fast #
  • Part #PF200CGU10
  • Item #760335
  • Manufacturer Part #200C16
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 25000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Copper construction
  • 10 ga
  • Color/Finish: Copper plated
  • Requires Certification

Documents


Specifications

Coating:
Copper Clad
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1 in
Gauge (metal):
10 ga
Length:
6 in
Material:
Copper
Number of Hooks:
2
Product Type:
Pipe Hook
UPC:
781889076132