This product requires certification to purchase.

1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in White

PROFLO®

1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in White

  • Fast #
  • Part #PROPFXXC712HEWH
  • Item #12281823
  • Manufacturer Part #PFXXC712HEWH
3.2 out of 5 Customer Rating
Brand image
PROFLO®

1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in White

  • Fast #
  • Part #PROPFXXC712HEWH
  • Item #12281823
  • Manufacturer Part #PFXXC712HEWH
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1906WH (bowl) and PF1912WH (tank)
  • Designed for use in a commercial application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Rough-In Dimension: 12 in
  • Trip lever placed on left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Number of Pieces:
2 Piece
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes