This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

PROFLO®

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PROPFXXC810HEWH
  • Item #7300084
  • Manufacturer Part #PFXXC810HEWH
4.9 out of 5 Customer Rating
Brand image
PROFLO®

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PROPFXXC810HEWH
  • Item #7300084
  • Manufacturer Part #PFXXC810HEWH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This two-piece toilet combo consists of: PF1705HEWH (bowl) and PF1710HEWH (tank)
  • Designed for use in a commercial application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 15-3/4 in;16-1/2 in (ADA Compliant bowl)
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31 in
Length
28 in
Number of Pieces
2 Piece
Toilet Bowl Depth
28 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
10 in
Width
18-9/16 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Material
Metal
Handle Type
Trip Lever
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Rear
Toilet Installation
Wall Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2-2018
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-18
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
WaterSense Labeled
Yes
UPC
781889899175