1.28 gpf Single Flush Toilet Tank with Right-Hand Trip Lever in White
Reston 1.28 gpf Single Flush Toilet Tank with Right-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pairs with the PF2401WH and PF2403WH
- 12 in Rough-In
- Flow Rate: 1.28 gpf (WaterSense Certified Tank)
- Trip lever placed on front right-hand side of the tank
- Flush Valve Size: 3 in
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Reston
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Handle Type:
- Lever
- Height:
- 14-1/2 in
- Length:
- 8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 199242004751
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in