This product requires certification to purchase.

1.28 gpf Round Front Two Piece Toilet in White with 10 in. Rough-In

PROFLO®

1.28 gpf Round Front Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PFXXC912HEBBRWH
  • Item #9514694
  • Manufacturer Part #PFXXC912HEBBRWH
5 out of 5 Customer Rating
Brand image
PROFLO®

1.28 gpf Round Front Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PFXXC912HEBBRWH
  • Item #9514694
  • Manufacturer Part #PFXXC912HEBBRWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • This two-piece toilet combo consists of: PF1704BBHEWH (bowl) and PF1712BBRHEWH (tank)
  • Designed for use in a commercial application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Round-front toilet bowl shape; a great space saver
  • Toilet Bowl Height: 10-1/2 in
  • Rough-In Dimension: 10 in
  • Flush Type: Siphon Jet, pressure assisted
  • Trip lever placed on right-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2
Application:
Commercial
Bowl Height Range:
Under 14 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-3/8 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
27-1/8 in
IAPMO Listed:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Toilet Bowl Depth:
26-3/8 in
Toilet Bowl Height:
10-1/2 in
Toilet Bowl Width:
13-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
15-3/4 in