1.6 gpf Toilet Tank in White
1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from grade A vitreous china
- Flow Rate: 1.6 GPF
- Rough-In Dimension: 4-1/4 in. (back outlet)
- Trip Lever Placement: Right
- Equipped with Sloan Flushmate System
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 781889865835
- WaterSense Labeled:
- No