This product requires certification to purchase.

10 ft. 24 ga Steel Hanger Strap

PROFLO®

10 ft. 24 ga Steel Hanger Strap

  • Fast #
  • Part #PF100S24F10
  • Item #760332
  • Manufacturer Part #100S2410
4 out of 5 Customer Rating
Brand image
PROFLO®

10 ft. 24 ga Steel Hanger Strap

  • Fast #
  • Part #PF100S24F10
  • Item #760332
  • Manufacturer Part #100S2410
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Galvanized steel construction
  • 24 ga
  • Requires Certification

Specifications

ASTM:
ASTM D-5857
Application:
Low Pressure, Water Systems
Coating:
Galvanized
Gauge (metal):
24 ga
Length:
10 ft
Material:
Steel
Product Type:
Hanger Strap
UL Listed:
No
UPC:
781889078532