This product requires certification to purchase.

1-1/2 x 16 in. Plastic Direct Connect End Outlet Waste

PROFLO®

100 Series 1-1/2 x 16 in. Plastic Direct Connect End Outlet Waste

  • Fast #
  • Part #PFEWP102
  • Item #1894423
4.8 out of 5 Customer Rating
Brand image
PROFLO®

100 Series 1-1/2 x 16 in. Plastic Direct Connect End Outlet Waste

  • Fast #
  • Part #PFEWP102
  • Item #1894423
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from PVC
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Direct Connect
  • Length: 16 in
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a
ASTM:
ASTM F409-2017
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov