1-1/2 x 8 in. Brass Flanged Tailpiece
100 Series 1-1/2 x 8 in. Brass Flanged Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed from 17 gauge brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Length: 8 in
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Diameter:
- 1-1/2
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17
- Length:
- 8
- Material:
- Brass
- Product Type:
- Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889075326