1-1/2 in. Plastic P-Trap in White
100 Series 1-1/2 in. Plastic P-Trap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC/ABS P-trap
- Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
- Rough-in measurement: 4-5/8 in
- IAPMO approved
- This PROFLO product carries a 1-year limited warranty
- Does not include cleanout
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F-409-2017
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Height:
- 4-5/8
- IAPMO Listed:
- Yes
- Length:
- 12-1/4
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene, PVC
- Trap Size:
- 1-1/2
- UPC:
- 781889075654